Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainex, Men's 6-Inch Work Boot, 9.5, W, Leather, 6 in Height, Black

  • Mfr # RB6765

  • Zoro # G5713592


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB6765
Zoro #
G5713592
UPC #
690774151383
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
Waterproof
Yes
Closure Type
Tie
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Puncture Resistant Insole
Yes
Oil Resisting Sole
Yes
Upper Material Description
Leather
Footwear Style
6 in Work Boot
Shank Material
Plastic
Electrical Hazard Rated
Yes
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Liner Material
Mesh, Nylon
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Max. Heat Rating
250 Degrees F
Waterproof Type
Bootie
Removable Insole
Yes
Non Metallic Upper
Yes
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Insulated
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.33
Standards
ASTM F2413
Footwear Closure Type
Lace Up
Footwear Shank Type
Plastic
Footwear Sole Pattern
Siped
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.73
Style Family
6-Inch Work Boot
Construction
Cemented
Heel Definition
Defined Heel
Insole Material
EVA
Insole Technology
Sponge Rubber Heel Wedge
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.33
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.