Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainex, Men's 6-Inch Work Boot, Composite Toe M, Leather, 6 in Height, Black

  • Mfr # RB6765

  • Zoro # G5519376


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Water Resisting Full-Grain Leather; Lining: Nylon Mesh and Waterproof Membrane; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: Dual Density, Direct Attached Durable Rubber Bottom with 90 Degree Heel and PU Cushion Midsole
Color
Black
Size
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB6765
Zoro #
G5519376
UPC #
690774151253
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Water Resisting Full-Grain Leather; Lining: Nylon Mesh and Waterproof Membrane; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: Dual Density, Direct Attached Durable Rubber Bottom with 90 Degree Heel and PU Cushion Midsole
Color
Black
Style Number
RB6765
Series
Trainex
Waterproof
Yes
Closure Type
Tie
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Insulated
No
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Liner Material
Mesh, Nylon
Wide Toe Cap
No
Footwear Shank Type
Plastic
Footwear Style
6 in Work Boot
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Outsole Material
Rubber
Waterproof Type
Bootie
Predominant Footwear Color
Black
Upper Material Description
Leather
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.73
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily
0.33
Shank Material
Plastic
Puncture Resistant Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Footwear Sole Pattern
Siped
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.87
Removable Insole
Yes
Static Dissipative
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Oil Resisting Sole
Yes
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Black
Heat Resistant
No
Style Family
6-Inch Work Boot
Insole Technology
Sponge Rubber Heel Wedge
Construction
Cemented
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.33
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Maximum Heat Rating
250 Degrees F
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.