Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainex, Men's 6-Inch Work Boot, Composite Toe M, Leather, 6 in Height, Black

  • Mfr # RB6765

  • Zoro # G5541277


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB6765
Zoro #
G5541277
UPC #
690774150904
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
6

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
Waterproof
Yes
Closure Type
Tie
Predominant Footwear Color
Black
Shank Material
Plastic
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Plastic
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Ninety Degree Heel
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.73
Footwear Sole Pattern
Siped
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
250 Degrees F
Liner Material
Mesh, Nylon
Non-Marking Sole
No
Waterproof Type
Bootie
Oil Resisting Sole
Yes
Puncture Resistant Insole
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.87
Removable Insole
Yes
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Conductive
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.33
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Style
6 in Work Boot
Insulated
No
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Insole Technology
Sponge Rubber Heel Wedge
Construction
Cemented
Closure
Lace Up
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.73
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.33
Maximum Heat Rating
250 Degrees F
Heel Definition
Defined Heel
Toe Cap Material
Composite
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.