Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainex, Men's 6-Inch Work Boot, Composite Toe M, Leather, 6 in Height, Black

  • Mfr # RB6765

  • Zoro # G5731144


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB6765
Zoro #
G5731144
UPC #
690774150997
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
Waterproof
Yes
Closure Type
Tie
Insulated
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.33
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Max. Heat Rating
250 Degrees F
Midsole Material
Polyurethane
Upper Material Description
Leather
Wide Toe Cap
No
Metatarsal Guard
No
Upper Boot Material
All Leather
Puncture Resistant Insole
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Shank Material
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Predominant Footwear Color
Black
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.73
Static Dissipative
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Waterproof Type
Bootie
CSA Footwear Standard
Not Specified
Conductive
No
Footwear Sole Pattern
Siped
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
All-Leather Upper
Yes
Heel Definition
Defined Heel
Construction
Cemented
Style Family
6-Inch Work Boot
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Oily
0.33
Slip-Resistance Value - Mark II - Wet
0.73
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Closure
Lace Up
Insole Technology
Sponge Rubber Heel Wedge
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.