Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainex, Men's 6-Inch Work Boot, Composite Toe M, Leather, 6 in Height, Black

  • Mfr # RB6765

  • Zoro # G5819992


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB6765
Zoro #
G5819992
UPC #
690774151246
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
Waterproof
Yes
Closure Type
Tie
Midsole Material
Polyurethane
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Footwear Shank Type
Plastic
Footwear Sole Pattern
Siped
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.33
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Puncture Resistant Insole
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Bootie
Removable Insole
Yes
Predominant Footwear Color
Black
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
250 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Shank Material
Plastic
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Conductive
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Dry
0.87
Toe Cap Material
Composite
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Insole Technology
Sponge Rubber Heel Wedge
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.33
Maximum Heat Rating
250 Degrees F
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Construction
Cemented
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.