Zoro Homepage

Trainex, Men's 6-Inch Work Boot, Composite Toe M, Leather, 6 in Height, Dark Brown

  • Mfr # RB7755

  • Zoro # G5475531


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RB7755
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7755
Zoro #
G5475531
UPC #
690774133778
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
6

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RB7755
Series
Trainex
Waterproof
No
Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Liner Material
Tailex
Midsole Material
EVA
Footwear Shank Type
Plastic
Metal Chip Resisting Sole
Yes
Shank Material
Composite
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.87
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.33
Upper Material Description
Leather
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
Yes
Max. Heat Rating
250 Degrees F
Footwear Sole Pattern
Siped
Conductive
No
Metatarsal Guard
No
Standards
ASTM F2413
Insulated
No
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Removable Insole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.73
Oil Resisting Sole
Yes
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Non-Marking Sole
No
Slip Resistant
Yes
Upper Color
Brown
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.33
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.87
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Construction
Cemented
All-Leather Upper
Yes
Insole Material
EVA
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number RB7755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.