Zoro Homepage

Trainex, Men's 6-Inch Work Boot, Composite Toe M, Leather, 6 in Height, Dark Brown

  • Mfr # RB7755

  • Zoro # G5605923


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RB7755
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7755
Zoro #
G5605923
UPC #
690774133747
Country of Origin
China

Dimensions

Size
4 1/2
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
4 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RB7755
Series
Trainex
Waterproof
No
Closure Type
Lace Up
Completely Non Metallic
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Mark II Slip Test Results- Dairy Tile Wet
0.73
Shank Material
Plastic
Footwear Sole Pattern
Siped
Liner Material
Mesh, Nylon
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.33
Non Metallic Upper
Yes
Max. Heat Rating
250 Degrees F
Insulated
No
Static Dissipative
Yes
Ninety Degree Heel
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Footwear Construction Type
Cemented
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Removable Insole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Electrical Hazard Rated
No
Midsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Footwear Shank Type
Plastic
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
CSA Footwear Standard
Not Specified
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Brown
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Toe Cap Material
Composite
Construction
Cemented
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.73
Maximum Heat Rating
250 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.33
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.87
Insole Technology
Sponge Rubber Heel Wedge
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative Yes, Style Number RB7755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.