Trainex, Men's 6-Inch Work Boot, Composite Toe M, Leather, 6 in Height, Dark Brown
Mfr # RB7755
Zoro # G5685251
product price: $162.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RB7755
Series
Trainex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB7755
Zoro #
G5685251
UPC #
690774133761
Country of Origin
China
Dimensions
Size
5.5
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
5 1/2
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative Yes, Style Number RB7755
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.