Trainex, Men's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Black
Mfr # RB6750
Zoro # G5839836
product price: $157.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6750
Series
Trainex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB6750
Zoro #
G5839836
UPC #
690774150751
Country of Origin
China
Dimensions
Size
16
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
16
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative No, Style Number RB6750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.