Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainex, Men's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Black

  • Mfr # RB6765

  • Zoro # G5581283


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB6765
Zoro #
G5581283
UPC #
690774151406
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
Waterproof
Yes
Closure Type
Tie
Footwear Sole Pattern
Siped
Max. Heat Rating
250 Degrees F
Standards
ASTM F2413
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.87
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Puncture Resistant Insole
Yes
Waterproof Type
Bootie
Footwear Style
6 in Work Boot
Wide Toe Cap
No
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Midsole Material
Polyurethane
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Insulated
No
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.33
Outsole Material
Rubber
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.73
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Non-Marking Sole
No
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Removable Insole
Yes
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily
0.33
Insole Material
EVA
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Slip-Resistance Value - Mark II - Dry
0.87
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.73
Style Family
6-Inch Work Boot
Insole Technology
Sponge Rubber Heel Wedge
All-Leather Upper
Yes
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Construction
Cemented
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.