Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainex, Men's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Black

  • Mfr # RB6765

  • Zoro # G5603175


product price: $187.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB6765
Zoro #
G5603175
UPC #
690774151376
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB6765
Series
Trainex
Waterproof
Yes
Closure Type
Tie
Liner Material
Mesh, Nylon
Static Dissipative
No
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Shank Material
Plastic
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.73
Waterproof Type
Bootie
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Removable Insole
Yes
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Max. Heat Rating
250 Degrees F
Outsole Material
Rubber
Footwear Shank Type
Plastic
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.33
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Non-Marking Sole
No
Insulated
No
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
Yes
Upper Material Description
Leather
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Oil Resisting Sole
Yes
Metatarsal Guard
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Slip Resistant
Yes
Heel Style
Flat Heel
Maximum Heat Rating
250 Degrees F
Construction
Cemented
All-Leather Upper
Yes
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Oily
0.33
Insole Material
EVA
Style Family
6-Inch Work Boot
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.