Zoro Homepage

Trainex, Men's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Dark Brown

  • Mfr # RB7755

  • Zoro # G5750482


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RB7755
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7755
Zoro #
G5750482
UPC #
690774135468
Country of Origin
China

Dimensions

Size
16
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
16

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RB7755
Series
Trainex
Waterproof
No
Closure Type
Lace Up
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Oily
0.33
Standards
ASTM F2413
Upper Material Description
Leather
Metatarsal Guard
No
Conductive
No
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Max. Heat Rating
250 Degrees F
Metal Chip Resisting Sole
Yes
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Removable Insole
Yes
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.87
Shank Material
Plastic
Non-Marking Sole
No
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.73
Ninety Degree Heel
No
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Brown
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.73
Maximum Heat Rating
250 Degrees F
Insole Material
EVA
Closure
Lace Up
Toe Cap Material
Composite
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Oily
0.33
All-Leather Upper
Yes
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 16, Static Dissipative Yes, Style Number RB7755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.