Zoro Homepage

Trainex, Men's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Dark Brown

  • Mfr # RB7755

  • Zoro # G5789987


product price: $162.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RB7755
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB7755
Zoro #
G5789987
UPC #
690774135451
Country of Origin
China

Dimensions

Size
15
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RB7755
Series
Trainex
Waterproof
No
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.87
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.33
Midsole Material
Polyurethane
Wide Toe Cap
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Footwear Shank Type
Plastic
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Electrical Hazard Rated
No
Upper Material Description
Leather
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Metal Chip Resisting Sole
Yes
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.73
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Footwear Sole Pattern
Siped
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Standards
ASTM F2413
Oil Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Removable Insole
Yes
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Insole Technology
Sponge Rubber Heel Wedge
Construction
Cemented
Closure
Lace Up
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.33
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.87
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Slip-Resistance Value - Mark II - Wet
0.73
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative Yes, Style Number RB7755

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.