Zoro Homepage

Trainex, Women's 6-Inch Work Boot, 11, M, Leather, 6 in Height, Black

  • Mfr # RB750

  • Zoro # G5654171


product price: $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB750
Zoro #
G5654171
UPC #
690774166547
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
Waterproof
No
Closure Type
Tie
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Conductive
No
Metal Chip Resisting Sole
Yes
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Wide Toe Cap
No
Static Dissipative
No
Removable Insole
Yes
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Footwear Style
6 in Work Boot
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace Up
Shank Material
Plastic
Outsole Material
Rubber
Non-Marking Sole
No
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.33
Mark II Slip Test Results- Dairy Tile Dry
0.87
Footwear Shank Type
Plastic
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Wet
0.73
Insulated
No
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Dry
0.87
Insole Material
EVA
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.33
Closure
Lace Up
All-Leather Upper
Yes
Construction
Cemented
Insole Technology
Sponge Rubber Heel Wedge
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Maximum Heat Rating
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.