Zoro Homepage

Trainex, Women's 6-Inch Work Boot, 11.5, M, Leather, 6 in Height, Black

  • Mfr # RB750

  • Zoro # G5501395


product price: $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB750
Zoro #
G5501395
UPC #
690774166554
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
Waterproof
No
Closure Type
Tie
Predominant Footwear Color
Black
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Non-Marking Sole
No
Footwear Shank Type
Plastic
Metatarsal Guard
No
Max. Heat Rating
250 Degrees F
Ninety Degree Heel
No
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Insulated
No
Non Metallic Upper
Yes
Removable Insole
Yes
Midsole Material
EVA
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Oil Resisting Sole
Yes
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.87
Conductive
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Plastic
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Cleated
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
0.73
Static Dissipative
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.33
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Color
Black
Heel Style
Defined Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Toe Cap Material
Composite
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.87
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Heel Definition
Defined Heel
Insole Technology
Sponge Rubber Heel Wedge
Construction
Cemented
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.33
Slip-Resistance Value - Mark II - Wet
0.73
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products