Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainex, Women's 6-Inch Work Boot, 7.5, M, Leather, 6 in Height, Black

  • Mfr # RB750

  • Zoro # G5660541


product price: $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB750
Zoro #
G5660541
UPC #
690774166240
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
Waterproof
No
Closure Type
Tie
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.33
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Completely Non Metallic
Yes
Footwear Shank Type
Plastic
Upper Boot Material
All Leather
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.87
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Midsole Material
EVA
Upper Material Description
Leather
Outsole Material
Rubber
Insulated
No
Chemical Resisting Sole
Yes
Shank Material
Plastic
Footwear Sole Pattern
Cleated
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Liner Material
Mesh, Nylon
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.73
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Conductive
No
Ninety Degree Heel
No
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Heel Definition
Defined Heel
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily
0.33
Maximum Heat Rating
250 Degrees F
Style Family
6-Inch Work Boot
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.87
Insole Technology
Sponge Rubber Heel Wedge
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.