Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainex, Women's 6-Inch Work Boot, 8.5, W, Leather, 6 in Height, Black

  • Mfr # RB750

  • Zoro # G5821496


product price: $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB750
Zoro #
G5821496
UPC #
690774166622
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
Waterproof
No
Closure Type
Tie
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
Plastic
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
250 Degrees F
Shank Material
Plastic
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Outsole Material
Rubber
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.73
Upper Material Description
Leather
Non Metallic Upper
Yes
Standards
ASTM F2413
Oil Resisting Sole
Yes
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Metatarsal Guard
No
Insulated
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Conductive
No
Midsole Material
EVA
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Oily
0.33
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.87
Static Dissipative
No
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black
Heel Style
Defined Heel
Non-Marking Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.73
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily
0.33
All-Leather Upper
Yes
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Slip-Resistance Value - Mark II - Dry
0.87
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.