Zoro Homepage

Trainex, Women's 6-Inch Work Boot, 9.5, M, Leather, 6 in Height, Black

  • Mfr # RB750

  • Zoro # G5503197


product price: $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB750
Zoro #
G5503197
UPC #
690774166516
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
Waterproof
No
Closure Type
Tie
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Electrical Hazard Rated
Yes
Footwear Shank Type
Plastic
Puncture Resistant Insole
No
Conductive
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.87
Upper Material Description
Leather
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Cleated
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.33
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Shank Material
Plastic
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
Yes
All-Leather Upper
Yes
Insole Technology
Sponge Rubber Heel Wedge
Insole Material
EVA
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.87
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Slip-Resistance Value - Mark II - Oily
0.33
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.73
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.