Zoro Homepage

Trainex, Women's 6-Inch Work Boot, 9.5, W, Leather, 6 in Height, Black

  • Mfr # RB750

  • Zoro # G5839872


product price: $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB750
Zoro #
G5839872
UPC #
690774166646
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
Waterproof
No
Closure Type
Tie
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.33
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Midsole Material
EVA
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Cleated
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Wide Toe Cap
No
Conductive
No
Non-Marking Sole
No
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.73
Shank Material
Plastic
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
0.87
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Removable Insole
Yes
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Defined Heel
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Heel Definition
Defined Heel
Closure
Lace Up
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.87
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.33
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Insole Material
EVA
Insole Technology
Sponge Rubber Heel Wedge
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.