Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainex, Women's 6-Inch Work Boot, Composite Toe M, Leather, 6 in Height, Black

  • Mfr # RB750

  • Zoro # G5585535


product price: $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB750
Zoro #
G5585535
UPC #
690774166509
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
Waterproof
No
Closure Type
Tie
Conductive
No
Max. Heat Rating
250 Degrees F
Metatarsal Guard
No
Insulated
No
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Footwear Shank Type
Plastic
Standards
ASTM F2413
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.33
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.73
Chain Saw Cut Resistant
No
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Footwear Style
6 in Work Boot
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Non-Marking Sole
No
Footwear Sole Pattern
Cleated
Oil Resisting Sole
Yes
Midsole Material
EVA
Completely Non Metallic
Yes
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.87
Upper Material Description
Leather
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Heel Style
Defined Heel
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Heel Definition
Defined Heel
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.73
Insole Technology
Sponge Rubber Heel Wedge
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Slip-Resistance Value - Mark II - Oily
0.33
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.87
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.