Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainex, Women's 6-Inch Work Boot, Composite Toe M, Leather, 6 in Height, Black

  • Mfr # RB750

  • Zoro # G5637186


product price: $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB750
Zoro #
G5637186
UPC #
690774166493
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
Waterproof
No
Closure Type
Tie
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Footwear Sole Pattern
Cleated
Upper Material Description
Leather
Predominant Footwear Color
Black
Standards
ASTM F2413
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.73
Footwear Style
6 in Work Boot
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Chemical Resisting Sole
Yes
Removable Insole
Yes
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Electrical Hazard Rated
Yes
Insulated
No
Wide Toe Cap
No
Footwear Shank Type
Plastic
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.87
Conductive
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
250 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Plastic
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.33
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily
0.33
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Dry
0.87
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Closure
Lace Up
Insole Material
EVA
Insole Technology
Sponge Rubber Heel Wedge
All-Leather Upper
Yes
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.