Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainex, Women's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Black

  • Mfr # RB750

  • Zoro # G5636626


product price: $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB750
Zoro #
G5636626
UPC #
690774166691
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
Waterproof
No
Closure Type
Tie
Ninety Degree Heel
No
Non-Marking Sole
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Conductive
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Shank Material
Plastic
Midsole Material
EVA
Liner Material
Mesh, Nylon
Standards
ASTM F2413
Footwear Shank Type
Plastic
Upper Material Description
Leather
Footwear Sole Pattern
Cleated
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.73
Completely Non Metallic
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.33
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.87
Metatarsal Guard
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Defined Heel
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Heel Definition
Defined Heel
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.87
All-Leather Upper
Yes
Maximum Heat Rating
250 Degrees F
Insole Technology
Sponge Rubber Heel Wedge
Construction
Cemented
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.33
Slip-Resistance Value - Mark II - Wet
0.73
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.