Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainex, Women's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Black

  • Mfr # RB750

  • Zoro # G5646191


product price: $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB750
Zoro #
G5646191
UPC #
690774166585
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
6 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RB750
Series
Trainex
Waterproof
No
Closure Type
Tie
Shank Material
Plastic
Insulated
No
Conductive
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.87
Upper Boot Material
All Leather
Footwear Sole Pattern
Cleated
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.33
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Footwear Shank Type
Plastic
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Removable Insole
Yes
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Predominant Footwear Color
Black
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Liner Material
Mesh, Nylon
Max. Heat Rating
250 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.73
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Style Family
6-Inch Work Boot
Maximum Heat Rating
250 Degrees F
Insole Technology
Sponge Rubber Heel Wedge
Insole Material
EVA
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.33
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Construction
Cemented
Heel Definition
Defined Heel
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Wet
0.73
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.