Zoro Homepage

Women's 3 in Composite Toe Athletic Shoe, Black/White, M, RB423

  • Mfr # RB423

  • Zoro # G9070483


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB423
Zoro #
G9070483
UPC #
690774483071
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
11
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Toe Shape
Round
Electrical Hazard Rated
Yes
Static Dissipative
No
Insole System
Removable
Footwear Construction Type
Cemented
For Outdoor Traction
No
Conductive
No
Completely Non Metallic
Yes
Footwear Style
Athletic Shoe
Upper Boot Material
Man Made
Insulation Type
None
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Liner Material
Mesh
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Upper Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
0.46
Midsole Material
EVA
Max. Heat Rating
250 Degrees F
Waterproof Type
None
Metatarsal System
No
Footwear Sole Pattern
Slip Resistant
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Upper Material Description
Synthetic
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.45
Last Number or Name
Sublite
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Non Metallic Upper
Yes
Insulated
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Upper Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Wet
0.46
Liner Material (PRINT)
Mesh
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Dry
0.45
Maximum Heat Rating (PRINT)
250 Degrees F
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Technology
Moisture Wicking
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.46
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.