Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 3 in Composite Toe Athletic Shoe, Black/White, M, RB423

  • Mfr # RB423

  • Zoro # G9070529


product price: $114.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB423
Zoro #
G9070529
UPC #
690774482975
Country of Origin
Cambodia

Dimensions

Size
6
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Waterproof
No
Electrical Hazard Rated
Yes
Insulation Type
None
Metal Chip Resisting Sole
Yes
Upper Material
Mesh
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Wet
0.46
Wide Toe Cap
Yes
Liner Material
Mesh
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.46
Shank Material
Nylon
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Last Number or Name
Sublite
Waterproof Type
None
Completely Non Metallic
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Sole Pattern
Slip Resistant
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Insole System
Removable
Removable Insole
Yes
ASTM Footwear Class
F2413-11
Oil Resisting Sole
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Max. Heat Rating
250 Degrees F
Static Dissipative
No
Predominant Footwear Color
Black
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Wet
0.46
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Metatarsal Guard
No
Metatarsal System
No
Upper Material Description
Synthetic
Footwear Shank Type
Nylon
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Ninety-Degree Heel (PRINT)
No
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.46
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Dry
0.45
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Maximum Heat Rating
250 Degrees F
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.46
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Mesh
Gender (PRINT)
Women's
Liner Technology
Moisture Wicking
Construction
Cemented
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.