Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 3 in Composite Toe Athletic Shoe, Black/White, M, RB423

  • Mfr # RB423

  • Zoro # G9070842


product price: $114.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB423
Zoro #
G9070842
UPC #
690774483026
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Waterproof
No
Upper Material
Mesh
ASTM Footwear Class
F2413-11
Insulated
No
Liner Material
Mesh
Conductive
No
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Slip Resistant
Toe Shape
Round
Metatarsal System
No
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.45
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Shank Type
Nylon
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Insole System
Removable
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Max. Heat Rating
250 Degrees F
Upper Material Description
Synthetic
Waterproof Type
None
Midsole Material
EVA
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Ninety Degree Heel
No
Outsole Material
Rubber
Shank Material
Nylon
Electrical Hazard Rated
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Chain Saw Cut Resistant
No
Footwear Style
Athletic Shoe
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.46
Puncture Resistant Insole
No
Insulation Type
None
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Sublite
For Outdoor Traction
No
Static Dissipative
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Toe Cap Material
Composite
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Insole Technology
Removable
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Closure
Lace Up
Shank Material (PRINT)
Nylon
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.46
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.