Zoro Homepage

Women's 3 in Composite Toe Athletic Shoe, Black/White, W, RB423

  • Mfr # RB423

  • Zoro # G9070212


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB423
Zoro #
G9070212
UPC #
690774483200
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
11
Overall Height
3 in
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Waterproof
No
Insole System
Removable
Metatarsal Guard
No
Footwear Sole Pattern
Slip Resistant
Mark II Slip Test Results- Dairy Tile Wet
0.46
Footwear Shank Type
Nylon
Metatarsal System
No
Upper Material
Mesh
Removable Insole
Yes
Max. Heat Rating
250 Degrees F
Toe Shape
Round
Chemical Resisting Sole
Yes
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.46
Puncture Resistant Insole
No
Liner Material
Mesh
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Insulated
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Last Number or Name
Sublite
Conductive
No
Upper Material Description
Synthetic
Insulation Type
None
Predominant Footwear Color
Black
Static Dissipative
No
Footwear Style
Athletic Shoe
ASTM Footwear Class
F2413-11
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
0.46
Shank Material
Nylon
Non-Marking Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Gender (PRINT)
Women's
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Liner Technology
Moisture Wicking
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Construction
Cemented
Upper Material (PRINT)
Mesh
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.45
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
250 Degrees F
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily
0.46
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.