Zoro Homepage

Women's 3 in Composite Toe Athletic Shoe, Black/White, W, RB423

  • Mfr # RB423

  • Zoro # G9070343


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB423
Zoro #
G9070343
UPC #
690774483194
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
W
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Waterproof
No
Wide Toe Cap
Yes
Static Dissipative
No
Upper Material Description
Synthetic
Metatarsal System
No
Last Number or Name
Sublite
Insulation Type
None
Metatarsal Guard
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Oily
0.46
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Footwear Sole Pattern
Slip Resistant
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Max. Heat Rating
250 Degrees F
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.45
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Upper Material
Mesh
For Outdoor Traction
No
Metal Chip Resisting Sole
Yes
Shank Material
Nylon
Outsole Material
Rubber
Liner Material
Mesh
Conductive
No
Midsole Material
EVA
Footwear Shank Type
Nylon
Waterproof Type
None
Insole System
Removable
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Gender (PRINT)
Women's
Closure
Lace Up
Liner Technology
Moisture Wicking
Upper Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Oily
0.46
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
Style Family
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Technology
Removable
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Slip-Resistance Value - Mark II - Wet
0.46
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.