Zoro Homepage

Women's 3 in Composite Toe Athletic Shoe, Black/White, W, RB423

  • Mfr # RB423

  • Zoro # G9070361


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB423
Zoro #
G9070361
UPC #
690774483125
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
7
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Completely Non Metallic
Yes
Toe Shape
Round
Footwear Shank Type
Nylon
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.45
Insulated
No
Upper Material
Mesh
Upper Boot Material
Man Made
Last Number or Name
Sublite
Non Metallic Upper
Yes
Footwear Style
Athletic Shoe
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.46
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Oily
0.46
Chemical Resisting Sole
Yes
Metatarsal System
No
ASTM Footwear Class
F2413-11
Conductive
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Predominant Footwear Color
Black
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Static Dissipative
No
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.46
Chain Saw Cut Resistant
No
Max. Heat Rating
250 Degrees F
Insole System
Removable
Footwear Sole Pattern
Slip Resistant
Insulation Type
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Dry
0.45
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
250 Degrees F
Closure
Lace Up
Shank Material (PRINT)
Nylon
Insole Technology
Removable
Upper Material (PRINT)
Mesh
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Wet
0.46
Maximum Heat Rating
250 Degrees F
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.46
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.