Zoro Homepage

Women's 3 in Composite Toe Athletic Shoe, Black/White, W, RB423

  • Mfr # RB423

  • Zoro # G9070413


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB423
Zoro #
G9070413
UPC #
690774483149
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8
Overall Height
3 in
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/White
Style Number
RB423
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Sole Pattern
Slip Resistant
Footwear Shank Type
Nylon
Insulation Type
None
Metatarsal System
No
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Non-Marking Sole
Yes
For Outdoor Traction
No
Insulated
No
Outsole Material
Rubber
Shank Material
Nylon
Static Dissipative
No
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Last Number or Name
Sublite
Upper Material Description
Synthetic
Midsole Material
EVA
Upper Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Wet
0.46
Chain Saw Cut Resistant
No
Conductive
No
Insole System
Removable
Upper Boot Material
Man Made
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Footwear Style
Athletic Shoe
Completely Non Metallic
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Mark II Slip Test Results- Dairy Tile Dry
0.45
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
CSA Footwear Standard
Not Specified
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Removable Insole
Yes
Max. Heat Rating
250 Degrees F
Toe Shape
Round
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Technology
Moisture Wicking
Ninety-Degree Heel (PRINT)
No
Insole Technology
Removable
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.46
Closure
Lace Up
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.45
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Composite
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.