Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 3 in Composite Toe Athletic Shoe, Gray, 10, W, RB316

  • Mfr # RB316

  • Zoro # G5518792


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray
Footwear Width
W
Style Number
RB316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB316
Zoro #
G5518792
UPC #
690774488533
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
10
Overall Height
3 in
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Waterproof
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Liner Material
Mesh
Footwear Sole Pattern
Slip Resistant
Upper Material
Fabric, Synthetic Fabric
Metal Chip Resisting Sole
Yes
Last Number or Name
Fusion
Metatarsal System
No
CSA Footwear Standard
Not Specified
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Insulation Type
None
Ninety Degree Heel
No
For Outdoor Traction
No
Footwear Closure Type
Lace Up
Waterproof Type
None
Static Dissipative
No
Electrical Hazard Rated
Yes
Shank Material
Nylon
Max. Heat Rating
250 Degrees F
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Midsole Material
EVA
Chain Saw Cut Resistant
No
Footwear Style
Athletic Shoe
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Insole System
Removable
Upper Material Description
Synthetic
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Toe Shape
Round
Footwear Shank Type
Nylon
Conductive
No
Metatarsal Guard
No
Footwear Construction Type
Cemented
Upper Boot Material
Man Made
Non-Marking Sole
Yes
Predominant Footwear Color
Gray
Wide Toe Cap
Yes
Removable Insole
Yes
Liner Material (PRINT)
Mesh
Insole Technology
Removable
Upper Material (PRINT)
Fabric, Synthetic Fabric
Liner Technology
Moisture Wicking
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.45
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Wet
0.46
Outsole Material (PRINT)
Rubber
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.