Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 3 in Composite Toe Athletic Shoe, Gray, 11, W, RB316

  • Mfr # RB316

  • Zoro # G5517146


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray
Footwear Width
W
Style Number
RB316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB316
Zoro #
G5517146
UPC #
690774488557
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
11
Width
W
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Waterproof
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Synthetic
Metal Chip Resisting Sole
Yes
Upper Material
Fabric, Synthetic Fabric
Non-Marking Sole
Yes
Waterproof Type
None
Last Number or Name
Fusion
Chain Saw Cut Resistant
No
Conductive
No
Outsole Material
Rubber
Metatarsal System
No
Electrical Hazard Rated
Yes
Upper Boot Material
Man Made
Predominant Footwear Color
Gray
Oil Resisting Sole
Yes
Insulated
No
Liner Material
Mesh
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Insole System
Removable
Removable Insole
Yes
Wide Toe Cap
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Footwear Closure Type
Lace Up
Shank Material
Nylon
Toe Shape
Round
Footwear Shank Type
Nylon
Static Dissipative
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.45
For Outdoor Traction
No
Insulation Type
None
Ninety Degree Heel
No
Max. Heat Rating
250 Degrees F
Footwear Sole Pattern
Slip Resistant
Completely Non Metallic
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.46
Metatarsal Guard (PRINT)
No
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.46
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Maximum Heat Rating
250 Degrees F
Gender (PRINT)
Women's
Insole Technology
Removable
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Style Family
Athletic Shoe
Upper Material (PRINT)
Fabric, Synthetic Fabric
Slip-Resistance Value - Mark II - Dry
0.45
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.