Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 3 in Composite Toe Athletic Shoe, Gray, 12, M, RB316

  • Mfr # RB316

  • Zoro # G5517444


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray
Footwear Width
M
Style Number
RB316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB316
Zoro #
G5517444
UPC #
690774488441
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
12
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Waterproof
No
Insole System
Removable
Outsole Material
Rubber
Footwear Shank Type
Nylon
Metatarsal Guard
No
Liner Material
Mesh
Last Number or Name
Fusion
Mark II Slip Test Results- Dairy Tile Dry
0.45
Electrical Hazard Rated
Yes
Midsole Material
EVA
Chemical Resisting Sole
Yes
Toe Shape
Round
Upper Material
Fabric, Synthetic Fabric
Non Metallic Upper
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Waterproof Type
None
Removable Insole
Yes
Footwear Style
Athletic Shoe
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Ninety Degree Heel
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Upper Material Description
Synthetic
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Gray
Shank Material
Nylon
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Slip Resistant
Max. Heat Rating
250 Degrees F
Completely Non Metallic
Yes
Upper Boot Material
Man Made
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Static Dissipative
No
Insulation Type
None
For Outdoor Traction
No
Metatarsal System
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Construction
Cemented
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily
0.46
Upper Material (PRINT)
Fabric, Synthetic Fabric
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.46
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Liner Technology
Moisture Wicking
Maximum Heat Rating
250 Degrees F
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.46
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.