Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 3 in Composite Toe Athletic Shoe, Gray, 6, W, RB316

  • Mfr # RB316

  • Zoro # G5518643


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray
Footwear Width
W
Style Number
RB316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB316
Zoro #
G5518643
UPC #
690774488458
Country of Origin
Cambodia

Dimensions

Size
6
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
W
Size (PRINT)
6

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Waterproof
No
Max. Heat Rating
250 Degrees F
Footwear Shank Type
Nylon
Predominant Footwear Color
Gray
Last Number or Name
Fusion
Metal Chip Resisting Sole
Yes
Upper Material
Fabric, Synthetic Fabric
Footwear Style
Athletic Shoe
Shank Material
Nylon
Upper Boot Material
Man Made
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Conductive
No
Insulation Type
None
Footwear Construction Type
Cemented
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Metatarsal System
No
Footwear Sole Pattern
Slip Resistant
Metatarsal Guard
No
Oil Resisting Sole
Yes
Midsole Material
EVA
Static Dissipative
No
Insole System
Removable
Insulated
No
Toe Shape
Round
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Waterproof Type
None
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Completely Non Metallic
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Mark II Slip Test Results- Dairy Tile Dry
0.45
Ninety Degree Heel
No
For Outdoor Traction
No
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Upper Material Description
Synthetic
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Synthetic Fabric
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Insole Technology
Removable
Midsole Material (PRINT)
EVA
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.45
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Construction
Cemented
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Wet
0.46
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Athletic Shoe
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.