Women's 3 in Composite Toe Athletic Shoe, Gray, 7 1/2, W, RB316

  • Mfr # RB316

  • Zoro # G5517453


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray
Footwear Width
W
Style Number
RB316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB316
Zoro #
G5517453
UPC #
690774488489
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Waterproof
No
Outsole Material
Rubber
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Fabric, Synthetic Fabric
Toe Shape
Round
Static Dissipative
No
Insole System
Removable
Chemical Resisting Sole
Yes
Liner Material
Mesh
Ninety Degree Heel
No
Max. Heat Rating
250 Degrees F
CSA Footwear Standard
Not Specified
Metatarsal System
No
Insulation Type
None
Upper Material Description
Synthetic
Puncture Resistant Insole
No
For Outdoor Traction
No
Last Number or Name
Fusion
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.45
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Footwear Sole Pattern
Slip Resistant
Footwear Style
Athletic Shoe
Conductive
No
Metatarsal Guard
No
Upper Boot Material
Man Made
Waterproof Type
None
Electrical Hazard Rated
Yes
Midsole Material
EVA
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Shank Material
Nylon
Metal Chip Resisting Sole
Yes
Insulated
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Predominant Footwear Color
Gray
Oil Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Dry
0.45
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.46
Gender (PRINT)
Women's
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Fabric, Synthetic Fabric
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
250 Degrees F
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.