Zoro Homepage

Women's 3 in Composite Toe Athletic Shoe, Gray, 7, M, RB316

  • Mfr # RB316

  • Zoro # G4245526


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB316
Zoro #
G4245526
UPC #
690774488342
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
7
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Waterproof
No
Metatarsal System
No
Chemical Resisting Sole
Yes
Insulated
No
Toe Shape
Round
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Upper Material Description
Synthetic
Shank Material
Nylon
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Slip Resistant
Waterproof Type
None
Non-Marking Sole
Yes
Liner Material
Mesh
Removable Insole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Last Number or Name
Fusion
Upper Material
Fabric, Synthetic Fabric
Outsole Material
Rubber
Ninety Degree Heel
No
Static Dissipative
No
Midsole Material
EVA
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
For Outdoor Traction
No
Metal Chip Resisting Sole
Yes
Footwear Style
Athletic Shoe
Max. Heat Rating
250 Degrees F
Upper Boot Material
Man Made
Footwear Shank Type
Nylon
Footwear Closure Type
Lace Up
Insulation Type
None
Completely Non Metallic
Yes
Predominant Footwear Color
Gray
CSA Footwear Standard
Not Specified
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Construction
Cemented
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.46
Midsole Material (PRINT)
EVA
Liner Technology
Moisture Wicking
Upper Material (PRINT)
Fabric, Synthetic Fabric
Toe Cap Material
Composite
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic Shoe
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.45
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
250 Degrees F
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.