Women's 3 in Composite Toe Athletic Shoe, Gray, 7, W, RB316

  • Mfr # RB316

  • Zoro # G5517487


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray
Footwear Width
W
Style Number
RB316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB316
Zoro #
G5517487
UPC #
690774488472
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Waterproof
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Footwear Construction Type
Cemented
Footwear Sole Pattern
Slip Resistant
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Footwear Style
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Footwear Shank Type
Nylon
Static Dissipative
No
For Outdoor Traction
No
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Insulated
No
Waterproof Type
None
Outsole Material
Rubber
Oil Resisting Sole
Yes
Conductive
No
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Liner Material
Mesh
Upper Material Description
Synthetic
Chain Saw Cut Resistant
No
Upper Material
Fabric, Synthetic Fabric
Last Number or Name
Fusion
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.45
Wide Toe Cap
Yes
Insole System
Removable
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Shank Material
Nylon
Metatarsal System
No
Upper Boot Material
Man Made
Insulation Type
None
Predominant Footwear Color
Gray
Chemical Resisting Sole
Yes
Gender (PRINT)
Women's
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.46
Toe Cap Material
Composite
Upper Material (PRINT)
Fabric, Synthetic Fabric
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Technology
Moisture Wicking
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Style Family
Athletic Shoe
Construction
Cemented
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Dry
0.45
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Maximum Heat Rating
250 Degrees F
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.