Women's 3 in Composite Toe Athletic Shoe, Gray, 8 1/2, M, RB316

  • Mfr # RB316

  • Zoro # G4245438


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB316
Zoro #
G4245438
UPC #
690774488373
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Waterproof
No
Chain Saw Cut Resistant
No
Static Dissipative
No
For Outdoor Traction
No
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Last Number or Name
Fusion
Insole System
Removable
Upper Boot Material
Man Made
Insulated
No
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Upper Material
Fabric, Synthetic Fabric
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Synthetic
Non Metallic Upper
Yes
Midsole Material
EVA
Toe Shape
Round
Outsole Material
Rubber
Ninety Degree Heel
No
Predominant Footwear Color
Gray
Insulation Type
None
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Footwear Sole Pattern
Slip Resistant
Metatarsal Guard
No
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
Yes
Shank Material
Nylon
Wide Toe Cap
Yes
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Footwear Style
Athletic Shoe
Waterproof Type
None
Footwear Construction Type
Cemented
Removable Insole
Yes
Conductive
No
Liner Material
Mesh
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Upper Material (PRINT)
Fabric, Synthetic Fabric
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Shank Material (PRINT)
Nylon
Construction
Cemented
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.46
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Wet
0.46
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Technology
Removable
Liner Technology
Moisture Wicking
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.