Women's 3 in Composite Toe Athletic Shoe, Gray, 8 1/2, W, RB316

  • Mfr # RB316

  • Zoro # G5517943


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray
Footwear Width
W
Style Number
RB316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB316
Zoro #
G5517943
UPC #
690774488502
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Waterproof
No
CSA Footwear Standard
Not Specified
Conductive
No
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Metatarsal Guard
No
Footwear Construction Type
Cemented
Footwear Shank Type
Nylon
Max. Heat Rating
250 Degrees F
Insulation Type
None
Liner Material
Mesh
Puncture Resistant Insole
No
Outsole Material
Rubber
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Waterproof Type
None
Midsole Material
EVA
Predominant Footwear Color
Gray
Upper Material
Fabric, Synthetic Fabric
Metatarsal System
No
Chemical Resisting Sole
Yes
Insole System
Removable
For Outdoor Traction
No
Footwear Style
Athletic Shoe
Toe Shape
Round
Insulated
No
Footwear Sole Pattern
Slip Resistant
Upper Material Description
Synthetic
Last Number or Name
Fusion
Upper Boot Material
Man Made
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Shank Material
Nylon
Static Dissipative
No
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Shank Material (PRINT)
Nylon
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.46
Upper Material (PRINT)
Fabric, Synthetic Fabric
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
0.45
Style Family
Athletic Shoe
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Toe Cap Material
Composite
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Technology
Removable
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
250 Degrees F
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.