Zoro Homepage

Women's 3 in Composite Toe Athletic Shoe, Gray, 8, M, RB316

  • Mfr # RB316

  • Zoro # G4244738


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB316
Zoro #
G4244738
UPC #
690774488366
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
8

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Waterproof
No
Max. Heat Rating
250 Degrees F
Insulation Type
None
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Metatarsal Guard
No
Wide Toe Cap
Yes
Toe Shape
Round
Waterproof Type
None
Footwear Sole Pattern
Slip Resistant
Electrical Hazard Rated
Yes
Insole System
Removable
Last Number or Name
Fusion
Insulated
No
Upper Material
Fabric, Synthetic Fabric
Shank Material
Nylon
Footwear Construction Type
Cemented
Liner Material
Mesh
Footwear Closure Type
Lace Up
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Outsole Material
Rubber
Footwear Shank Type
Nylon
For Outdoor Traction
No
Removable Insole
Yes
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
Predominant Footwear Color
Gray
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal System
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Upper Boot Material
Man Made
Non-Marking Sole
Yes
Upper Material Description
Synthetic
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.46
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
Yes
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Fabric, Synthetic Fabric
Insole Technology
Removable
Shank Material (PRINT)
Nylon
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily
0.46
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.