Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 3 in Composite Toe Athletic Shoe, Gray, 8, W, RB316

  • Mfr # RB316

  • Zoro # G4244835


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB316
Zoro #
G4244835
UPC #
690774488496
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8
Width
W
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Waterproof
No
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Footwear Style
Athletic Shoe
Upper Material
Fabric, Synthetic Fabric
Insulation Type
None
Electrical Hazard Rated
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.45
Last Number or Name
Fusion
Wide Toe Cap
Yes
Metatarsal System
No
Conductive
No
Footwear Sole Pattern
Slip Resistant
Insole System
Removable
Oil Resisting Sole
Yes
Upper Boot Material
Man Made
Non-Marking Sole
Yes
Liner Material
Mesh
Predominant Footwear Color
Gray
Completely Non Metallic
Yes
Metatarsal Guard
No
Removable Insole
Yes
Insulated
No
Footwear Closure Type
Lace Up
Toe Shape
Round
Footwear Shank Type
Nylon
Non Metallic Upper
Yes
Waterproof Type
None
Chemical Resisting Sole
Yes
Upper Material Description
Synthetic
Footwear Construction Type
Cemented
Max. Heat Rating
250 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
For Outdoor Traction
No
Shank Material
Nylon
Ninety Degree Heel
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Fabric, Synthetic Fabric
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating
250 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.46
Liner Technology
Moisture Wicking
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.45
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Toe Cap Material
Composite
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.