Women's 3 in Composite Toe Athletic Shoe, Gray, 9 1/2, M, RB316

  • Mfr # RB316

  • Zoro # G4244975


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB316
Zoro #
G4244975
UPC #
690774488397
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
9 1/2
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Waterproof
No
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
For Outdoor Traction
No
Electrical Hazard Rated
Yes
Conductive
No
Predominant Footwear Color
Gray
Max. Heat Rating
250 Degrees F
Removable Insole
Yes
Ninety Degree Heel
No
Footwear Shank Type
Nylon
Shank Material
Nylon
Upper Boot Material
Man Made
Upper Material
Fabric, Synthetic Fabric
Footwear Sole Pattern
Slip Resistant
Midsole Material
EVA
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Last Number or Name
Fusion
Metatarsal Guard
No
Non-Marking Sole
Yes
Toe Shape
Round
Insulated
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Insulation Type
None
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Puncture Resistant Insole
No
Metatarsal System
No
Upper Material Description
Synthetic
Insole System
Removable
Waterproof Type
None
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Upper Material (PRINT)
Fabric, Synthetic Fabric
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily
0.46
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Wet
0.46
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
All-Leather Upper
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.