Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 3 in Composite Toe Athletic Shoe, Gray, 9, W, RB316

  • Mfr # RB316

  • Zoro # G5516744


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray
Footwear Width
W
Style Number
RB316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB316
Zoro #
G5516744
UPC #
690774488519
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9
Width
W
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray
Style Number
RB316
Waterproof
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Footwear Closure Type
Lace Up
Upper Material
Fabric, Synthetic Fabric
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Insulated
No
Footwear Shank Type
Nylon
Footwear Sole Pattern
Slip Resistant
Outsole Material
Rubber
Last Number or Name
Fusion
Insulation Type
None
Footwear Style
Athletic Shoe
Electrical Hazard Rated
Yes
Upper Boot Material
Man Made
Insole System
Removable
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Chain Saw Cut Resistant
No
Liner Material
Mesh
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Upper Material Description
Synthetic
Wide Toe Cap
Yes
Midsole Material
EVA
Chemical Resisting Sole
Yes
Conductive
No
Waterproof Type
None
Ninety Degree Heel
No
Toe Shape
Round
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Gray
Removable Insole
Yes
Max. Heat Rating
250 Degrees F
Static Dissipative
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Metatarsal System
No
Liner Technology
Moisture Wicking
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Synthetic Fabric
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic Shoe
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
0.45
Insole Technology
Removable
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Wet
0.46
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.