Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 10 1/2, M, RB312

  • Mfr # RB312

  • Zoro # G4245483


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB312
Zoro #
G4245483
UPC #
690774487376
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Metatarsal System
No
Non Metallic Upper
Yes
Ninety Degree Heel
No
Shank Material
Nylon
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Toe Shape
Round
Insole System
Removable
Static Dissipative
Yes
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.45
Upper Material Description
Synthetic
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Metatarsal Guard
No
Footwear Sole Pattern
Slip Resistant
Puncture Resistant Insole
No
Upper Boot Material
Man Made
Chemical Resisting Sole
Yes
Footwear Style
Athletic Shoe
Liner Material
Mesh
Insulated
No
Insulation Type
None
Max. Heat Rating
250 Degrees F
Last Number or Name
Fusion
Predominant Footwear Color
Gray
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Midsole Material
EVA
Electrical Hazard Rated
No
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Upper Material
Fabric, Synthetic Fabric
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
For Outdoor Traction
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Chemical-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Synthetic Fabric
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Composite
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Dry
0.45
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Liner Technology
Moisture Wicking
Gender (PRINT)
Women's
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.