Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 10 1/2, W, RB312

  • Mfr # RB312

  • Zoro # G4244467


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB312
Zoro #
G4244467
UPC #
690774487505
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
10 1/2
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Upper Material Description
Synthetic
For Outdoor Traction
No
Metatarsal Guard
No
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Midsole Material
EVA
Conductive
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Upper Material
Fabric, Synthetic Fabric
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Footwear Shank Type
Nylon
Upper Boot Material
Man Made
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
250 Degrees F
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Outsole Material
Rubber
Last Number or Name
Fusion
Waterproof Type
None
Metatarsal System
No
Puncture Resistant Insole
No
Insole System
Removable
Toe Shape
Round
Liner Material
Mesh
Chain Saw Cut Resistant
No
Insulated
No
Insulation Type
None
Footwear Sole Pattern
Slip Resistant
Removable Insole
Yes
Shank Material
Nylon
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Gray
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Style Family
Athletic Shoe
Construction
Cemented
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Oily
0.46
Gender (PRINT)
Women's
Toe Cap Material
Composite
Upper Material (PRINT)
Fabric, Synthetic Fabric
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.