Zoro Homepage

Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 10, M, RB312

  • Mfr # RB312

  • Zoro # G4244905


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB312
Zoro #
G4244905
UPC #
690774487369
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Footwear Construction Type
Cemented
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Waterproof Type
None
Max. Heat Rating
250 Degrees F
For Outdoor Traction
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Static Dissipative
Yes
Puncture Resistant Insole
No
Upper Boot Material
Man Made
Non-Marking Sole
Yes
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Shank Material
Nylon
Completely Non Metallic
Yes
Footwear Shank Type
Nylon
Conductive
No
Predominant Footwear Color
Gray
Toe Shape
Round
Footwear Sole Pattern
Slip Resistant
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Last Number or Name
Fusion
Insole System
Removable
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Upper Material
Fabric, Synthetic Fabric
Insulation Type
None
Oil Resisting Sole
Yes
Upper Material Description
Synthetic
Wide Toe Cap
Yes
Metatarsal System
No
Liner Material
Mesh
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Footwear Style
Athletic Shoe
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily
0.46
Construction
Cemented
Closure
Lace Up
Insole Technology
Removable
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Fabric, Synthetic Fabric
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Wet
0.46
Metatarsal Guard (PRINT)
No
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Technology
Moisture Wicking
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Shank Material (PRINT)
Nylon
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.