Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 11 1/2, M, RB312

  • Mfr # RB312

  • Zoro # G4244923


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB312
Zoro #
G4244923
UPC #
690774487390
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Size (PRINT)
11 1/2
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Predominant Footwear Color
Gray
Upper Material
Fabric, Synthetic Fabric
Footwear Style
Athletic Shoe
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Ninety Degree Heel
No
Insulation Type
None
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Upper Boot Material
Man Made
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Upper Material Description
Synthetic
Static Dissipative
Yes
Footwear Sole Pattern
Slip Resistant
Waterproof Type
None
Completely Non Metallic
Yes
Outsole Material
Rubber
Insulated
No
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Conductive
No
Metal Chip Resisting Sole
Yes
Insole System
Removable
Toe Shape
Round
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Metatarsal System
No
Last Number or Name
Fusion
Liner Material
Mesh
Metatarsal Guard
No
Midsole Material
EVA
Shank Material
Nylon
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.45
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Style Family
Athletic Shoe
Midsole Material (PRINT)
EVA
Construction
Cemented
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Synthetic Fabric
Slip-Resistance Value - Mark II - Wet
0.46
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily
0.46
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
250 Degrees F
All-Leather Upper
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.