Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 11 1/2, W, RB312

  • Mfr # RB312

  • Zoro # G4245063


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB312
Zoro #
G4245063
UPC #
690774487529
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Gray
Metatarsal System
No
Max. Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Midsole Material
EVA
Liner Material
Mesh
Toe Shape
Round
Non Metallic Upper
Yes
Insole System
Removable
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Footwear Construction Type
Cemented
Upper Material Description
Synthetic
Insulation Type
None
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Upper Boot Material
Man Made
Ninety Degree Heel
No
Waterproof Type
None
Removable Insole
Yes
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Upper Material
Fabric, Synthetic Fabric
Metatarsal Guard
No
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Last Number or Name
Fusion
Mark II Slip Test Results- Dairy Tile Dry
0.45
Conductive
No
For Outdoor Traction
No
Insulated
No
Outsole Material
Rubber
Footwear Sole Pattern
Slip Resistant
Shank Material
Nylon
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
0.45
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Technology
Removable
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Nylon
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.46
Liner Material (PRINT)
Mesh
Liner Technology
Moisture Wicking
Midsole Material (PRINT)
EVA
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Upper Material (PRINT)
Fabric, Synthetic Fabric
Construction
Cemented
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.