Zoro Homepage

Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 11, M, RB312

  • Mfr # RB312

  • Zoro # G4244537


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB312
Zoro #
G4244537
UPC #
690774487383
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
11
Width
M
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Insulated
No
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Waterproof Type
None
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Upper Material Description
Synthetic
Upper Boot Material
Man Made
Toe Shape
Round
Non Metallic Upper
Yes
Shank Material
Nylon
Footwear Sole Pattern
Slip Resistant
Footwear Style
Athletic Shoe
Footwear Shank Type
Nylon
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Liner Material
Mesh
Last Number or Name
Fusion
Removable Insole
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.45
Conductive
No
Insulation Type
None
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Predominant Footwear Color
Gray
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Metatarsal System
No
Max. Heat Rating
250 Degrees F
For Outdoor Traction
No
Metatarsal Guard
No
Insole System
Removable
Upper Material
Fabric, Synthetic Fabric
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
250 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.46
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Wet
0.46
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
Construction
Cemented
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Dry
0.45
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Fabric, Synthetic Fabric
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.