Women's 3 in Composite Toe Athletic Shoe, Gray/Red, 12, M, RB312

  • Mfr # RB312

  • Zoro # G4244503


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB312
Zoro #
G4244503
UPC #
690774487406
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
12
Width
M
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Red
Style Number
RB312
Waterproof
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Insulated
No
Insulation Type
None
Oil Resisting Sole
Yes
Midsole Material
EVA
Chemical Resisting Sole
Yes
Waterproof Type
None
Footwear Style
Athletic Shoe
Footwear Construction Type
Cemented
Last Number or Name
Fusion
Upper Boot Material
Man Made
Static Dissipative
Yes
Toe Shape
Round
Footwear Sole Pattern
Slip Resistant
Liner Material
Mesh
Non Metallic Upper
Yes
Footwear Shank Type
Nylon
Insole System
Removable
Footwear Closure Type
Lace Up
Upper Material
Fabric, Synthetic Fabric
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Max. Heat Rating
250 Degrees F
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Outsole Material
Rubber
Removable Insole
Yes
Metatarsal System
No
Shank Material
Nylon
Conductive
No
Electrical Hazard Rated
No
Predominant Footwear Color
Gray
Mark II Slip Test Results- Dairy Tile Dry
0.45
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Upper Material Description
Synthetic
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Construction
Cemented
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - Mark II - Dry
0.45
Upper Material (PRINT)
Fabric, Synthetic Fabric
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Liner Technology
Moisture Wicking
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
250 Degrees F
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 12, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.